Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in. Inside Caulk Area Drain with Silver Painted Strainer

  • Mfr # D76014

  • Zoro # G312175424


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Length (In.)
6.80 in
Material of Construction
Cast Iron
Color/Finish
Silver
Width
13.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D76014
Zoro #
G312175424
UPC #
717510760149
Country of Origin
China

Dimensions

Length (In.)
6.80 in
Width
13.20 in

Details

Material of Construction
Cast Iron
Color/Finish
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.