Zoro Homepage

4in. Inside Caulk Porcelain Coated Floor Sink, 6in. Deep

  • Mfr # S55104

  • Zoro # G512199800


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
11 in
Material of Construction
Cast Iron
Color/Finish
White
Width
12.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S55104
Zoro #
G512199800
UPC #
717510551044
Country of Origin
China

Dimensions

Length (In.)
11 in
Width
12.10 in

Details

Material of Construction
Cast Iron
Color/Finish
White

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.