
4in LevelBest Complete Heavy Duty Cast Iron Drain System, 3in Plastic Spud, 6in Nickel Bronze
Mfr # D50476
Zoro # G612121619
product price: $69.65
/eaKey Features
Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Material of Construction - Drains
Cast Iron
Color - Drains
Gray
Shape - Drains
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D50476
Zoro #
G612121619
UPC #
717510095142
Country of Origin
United States
Dimensions
Size
4 in
Details
Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Material of Construction - Drains
Cast Iron
Color - Drains
Gray
Shape - Drains
Round
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.