
4in LevelBest Complete Heavy Duty Drain System, 3-1/2in Plastic Spud, 6in Nickel Bronze Strainer
Mfr # D50479
Zoro # G212105392
product price: $77.35
/ea
Free Shipping & Returns
Key Features
Material of Construction
PVC
Color/Finish
Nickel Bronze
Material of Construction - Drains
PVC
Shape - Drains
Round
Color - Drains
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D50479
Zoro #
G212105392
UPC #
717510095555
Country of Origin
United States
Dimensions
Size
4 in
Details
Material of Construction
PVC
Color/Finish
Nickel Bronze
Material of Construction - Drains
PVC
Shape - Drains
Round
Color - Drains
Gray
Features
Primer Tapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.