4in LevelBest Complete Hub Fit Cleanout System with 3in Plastic Spud and 5in Nickel Bronze Cover

  • Mfr # C59240

  • Zoro # G812122133


product price:  $43.45
/ea

Key Features

Material of Construction
PVC
Color/Finish
Nickel Bronze
Material of Construction - Drains
PVC
Size
4 in
Color - Drains
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C59240
Zoro #
G812122133
UPC #
717510592405
Country of Origin
China

Dimensions

Size
4 in

Details

Material of Construction
PVC
Color/Finish
Nickel Bronze
Material of Construction - Drains
PVC
Color - Drains
Gray
Shape - Drains
Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.