4in. LevelBest Complete Hub Fit Drain System with 3in. Plastic Spud and 5in. Nickel Bronze Strainer

  • Mfr # D50462

  • Zoro # G312105179


product price: $41.25
/ea

Key Features

Length (In.)
13.50 in
Material of Construction
PVC
Color/Finish
Gray
Width
13.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50462
Zoro #
G312105179
UPC #
717510504620
Country of Origin
United States

Dimensions

Length (In.)
13.50 in
Width
13.30 in

Details

Material of Construction
PVC
Color/Finish
Gray

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.