4in. LevelBest Complete Pipe Fit Cleanout System with 3in. Metal Spud and 5in. Nickel Bronze Cover

  • Mfr # C59245

  • Zoro # G012122162


product price:  $72.45
/ea

Key Features

Material of Construction
PVC
Color/Finish
Nickel Bronze
Shape - Drains
Round
Material of Construction - Drains
PVC
Color - Drains
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C59245
Zoro #
G012122162
UPC #
717510592450
Country of Origin
China

Dimensions

Size
4 in

Details

Material of Construction
PVC
Color/Finish
Nickel Bronze
Shape - Drains
Round
Material of Construction - Drains
PVC
Color - Drains
Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.