
4in LevelBest Complete Pipe Fit Drain System with 3-1/2in Metal Spud and 5in Nickel Bronze Strainer
Mfr # D50471
Zoro # G412105413
product price:Â $82.39
/ea
Free Shipping & Returns
Key Features
Material of Construction
PVC
Color/Finish
Nickel Bronze
Material of Construction - Drains
PVC
Shape - Drains
Round
Features
Primer Tapped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D50471
Zoro #
G412105413
UPC #
717510504712
Country of Origin
United States
Dimensions
Size
4 in
Details
Material of Construction
PVC
Color/Finish
Nickel Bronze
Material of Construction - Drains
PVC
Shape - Drains
Round
Features
Primer Tapped
Color - Drains
Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.