Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in LevelBest Rough-In Drainage Kit with 4in. Thread for 6in. Trim

  • Mfr # D50495

  • Zoro # G012176134


product price: $16.19
/ea

Key Features

Length (In.)
8.49 in
Material of Construction
PVC
Color/Finish
Gray
Width
6.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D50495
Zoro #
G012176134
UPC #
717510061949
Country of Origin
United States

Dimensions

Length (In.)
8.49 in
Width
6.46 in

Details

Material of Construction
PVC
Color/Finish
Gray

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.