
4in. Metal Cleanout Spud with 6in. Polished Brass Round Cover
Mfr # C37808
Zoro # G212107228
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Brass
Standards
ASME A112.6.3-2019; IAPMO Listed
Shape - Drains
Round
Size
4 in
Color/Finish
Polished Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C37808
Zoro #
G212107228
UPC #
717510378085
Country of Origin
China
Dimensions
Size
4 in
Details
Material of Construction
Brass
Standards
ASME A112.6.3-2019; IAPMO Listed
Shape - Drains
Round
Color/Finish
Polished Brass
Color - Drains
Polished Brass
Material of Construction - Drains
Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.