
4in No Caulk Mechanical Joint Code Blue Floor Drain, 9in Pan, 4in Nickel Bronze Round Strainer
Mfr # D66685
Zoro # G712106202
product price: $234.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Material of Construction - Drains
Cast Iron
Size
4 in
Shape - Drains
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D66685
Zoro #
G712106202
UPC #
717510685664
Country of Origin
China
Dimensions
Size
4 in
Details
Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Material of Construction - Drains
Cast Iron
Shape - Drains
Round
Description
4in No Caulk Mechanical Joint Code Blue Floor Drain, 9in Pan, 4in Nickel Bronze Round Strainer, Height 4in-4-7/8in
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.