This item is Discontinued.

Jones Stephens 4in. No Hub Adjustable Cleanout with 5in. Polished Brass Cover - 4-7/8in. - 6in. Height D63434

4in. No Hub Adjustable Cleanout with 5in. Polished Brass Cover - 4-7/8in. - 6in. Height (Discontinued)

  • Mfr # D63434
  • Zoro # G312121360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D63434
Zoro #
G312121360
UPC #
717510634341
Country of Origin
China

Dimensions

Size
4 in

Details

Material of Construction
Cast Iron
Color/Finish
Polished Brass
Color - Drains
Polished Brass
Material of Construction - Drains
Cast Iron

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.