
4in No Hub Code Blue Floor Drain, 9in Pan, 4in Polished Brass Strainer, Height 3-3/8in - 4-5/8in
Mfr # D66680
Zoro # G912106200
product price: $222.99
/eaKey Features
Material of Construction
Cast Iron
Color/Finish
Polished Brass
Material of Construction - Drains
Cast Iron
Features
Primer Tapped
Color - Drains
Polished Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D66680
Zoro #
G912106200
UPC #
717510806021
Country of Origin
China
Dimensions
Size
4 in
Details
Material of Construction
Cast Iron
Color/Finish
Polished Brass
Material of Construction - Drains
Cast Iron
Features
Primer Tapped
Color - Drains
Polished Brass
Shape - Drains
Round
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.