
4in No Hub Code Blue Slab Drain, 7in Pan, 4in Nickel Bronze Round Strainer, Height 3-5/8in-4-7/8in
Mfr # D67048
Zoro # G612108320
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Shape - Drains
Round
Color - Drains
Nickel Bronze
Features
Primer Tapped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D67048
Zoro #
G612108320
UPC #
717510670486
Country of Origin
China
Dimensions
Size
4 in
Details
Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Shape - Drains
Round
Color - Drains
Nickel Bronze
Features
Primer Tapped
Material of Construction - Drains
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.