
4in No Hub Code Blue Slab Drain, 7in Pan, 5in Polished Brass Round Strainer, Height 4in - 5-3/8in
Mfr # D67051
Zoro # G712108336
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Cast Iron
Color/Finish
Polished Brass
Material of Construction - Drains
Cast Iron
Size
4 in
Shape - Drains
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D67051
Zoro #
G712108336
UPC #
717510670516
Country of Origin
China
Dimensions
Size
4 in
Details
Material of Construction
Cast Iron
Color/Finish
Polished Brass
Material of Construction - Drains
Cast Iron
Shape - Drains
Round
Color - Drains
Polished Brass
Features
Primer Tapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.