
4in No Hub Code Blue Slab Drain, 7in Pan, 6in Chrome Plated Round Strainer, Height 4in - 5-1/2in
Mfr # D67055
Zoro # G312108064
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Cast Iron
Color/Finish
Chrome Plated
Color - Drains
Chrome Plated
Size
4 in
Material of Construction - Drains
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D67055
Zoro #
G312108064
UPC #
717510670554
Country of Origin
China
Dimensions
Size
4 in
Details
Material of Construction
Cast Iron
Color/Finish
Chrome Plated
Color - Drains
Chrome Plated
Material of Construction - Drains
Cast Iron
Shape - Drains
Round
Features
Primer Tapped
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.