4in No Hub Code Blue Slab Drain, 7in Pan, 6in Nickel Bronze Round Strainer, Height 3-7/8in-5-1/16in

  • Mfr # D67053

  • Zoro # G712108121


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Shape - Drains
Round
Size
4 in
Material of Construction - Drains
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D67053
Zoro #
G712108121
UPC #
717510670530
Country of Origin
China

Dimensions

Size
4 in

Details

Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Shape - Drains
Round
Material of Construction - Drains
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.