4in. No Hub Heavy Duty Drain Body with 10-1/2in. Pan - 3-1/2in. Height

  • Mfr # D80096

  • Zoro # G612108610


product price:  $35.19
/ea

Key Features

Material of Construction
Cast Iron
Color/Finish
Black
Material of Construction - Drains
Cast Iron
Color - Drains
Black
Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D80096
Zoro #
G612108610
UPC #
717510800968
Country of Origin
China

Dimensions

Size
4 in

Details

Material of Construction
Cast Iron
Color/Finish
Black
Material of Construction - Drains
Cast Iron
Color - Drains
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.