Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in. No Hub Porcelain Coated Floor Sink, 6in. Deep

  • Mfr # S55114

  • Zoro # G812222802


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
12.80 in
Material of Construction
Cast Iron
Color/Finish
White
Width
12.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S55114
Zoro #
G812222802
UPC #
717510551143
Country of Origin
China

Dimensions

Length (In.)
12.80 in
Width
12.60 in

Details

Material of Construction
Cast Iron
Color/Finish
White

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.