Zoro Homepage

4in. Pipe Fit ABS Drain with 6in. Chrome Plated Strainer and Grout Ring

  • Mfr # D49250

  • Zoro # G912175435


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Length (In.)
10.20 in
Material of Construction
ABS
Color/Finish
Chrome Plated
Width
10.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D49250
Zoro #
G912175435
UPC #
717510049503
Country of Origin
United States

Dimensions

Length (In.)
10.20 in
Width
10.50 in

Details

Material of Construction
ABS
Color/Finish
Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.