Zoro Homepage

4in Plain End Cast Iron Cleanout-Short Pattern, 3-1/2in Countersunk Southern Code Plug

  • Mfr # C39114

  • Zoro # G112107243


product price: $38.89
/ea

Key Features

Length (In.)
4.40 in
Material of Construction
Cast Iron
Color/Finish
Black
Width
4.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C39114
Zoro #
G112107243
UPC #
717510391145
Country of Origin
India

Dimensions

Length (In.)
4.40 in
Width
4.40 in

Details

Material of Construction
Cast Iron
Color/Finish
Black

Description

4in Pipe size-3in Height

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.