Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in Plain End Cast Iron Cleanout-Short Pattern with 3in Countersunk Southern Code Plug - 3in Height

  • Mfr # C39104

  • Zoro # G712107322


product price: $27.25
/ea

Key Features

Length (In.)
4.10 in
Material of Construction
Cast Iron
Color/Finish
Black
Width
4.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C39104
Zoro #
G712107322
UPC #
717510391442
Country of Origin
India

Dimensions

Length (In.)
4.10 in
Width
4.30 in

Details

Material of Construction
Cast Iron
Color/Finish
Black

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.