
4in. Plastic Spud with 6in. Cast Iron Round Cover with Ring for Heavy Duty Cleanouts
Mfr # D59942
Zoro # G812122041
product price: $45.15
/eaKey Features
Material of Construction
PVC
Color/Finish
Black
Material of Construction - Drains
PVC
Size
4 in
Color - Drains
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D59942
Zoro #
G812122041
UPC #
717510599428
Country of Origin
India
Dimensions
Size
4 in
Details
Material of Construction
PVC
Color/Finish
Black
Material of Construction - Drains
PVC
Color - Drains
Black
Shape - Drains
Round
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.