Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in Push On Code Blue Floor Drain 9in Pan, 6in Polished Brass Round Strainer- Height 5in - 6-1/8in

  • Mfr # D66738

  • Zoro # G712107193


product price: $214.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material of Construction
Cast Iron
Color/Finish
Polished Brass
Size
4 in
Shape - Drains
Round
Material of Construction - Drains
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D66738
Zoro #
G712107193
UPC #
717510667387
Country of Origin
China

Dimensions

Size
4 in

Details

Material of Construction
Cast Iron
Color/Finish
Polished Brass
Shape - Drains
Round
Material of Construction - Drains
Cast Iron

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.