Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in. PVC Closet Flange with Knockout

  • Mfr # C50400

  • Zoro # G212108553


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

For Use With
4" schedule 40 DWV pipe
Material
PVC
Length
7 in
Color
White
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team