Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in. PVC Closet Flange with Metal Rings less Knockout

  • Mfr # C53400

  • Zoro # G312108880


product price: $8.79
/ea

Key Features

For Use With
4" Schedule 40 DWV pipe
Color
White
Material
PVC
Length
7 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C53400
Zoro #
G312108880
UPC #
717510834000
Country of Origin
United States

Dimensions

Length
7 in
Width
7 in

Details

For Use With
4" Schedule 40 DWV pipe
Color
White
Material
PVC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.