Zoro Homepage

4in. PVC Closet Flange with Plastic Swivel Ring and Knockout

  • Mfr # C52402

  • Zoro # G412108780


product price: $7.45
/ea

Key Features

For Use With
4" Schedule 40 DWV pipe
Width
13.50 in
Length
12.80 in
Material
PVC
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C52402
Zoro #
G412108780
UPC #
717510924022
Country of Origin
United States

Dimensions

Width
13.50 in
Length
12.80 in

Details

For Use With
4" Schedule 40 DWV pipe
Material
PVC
Color
White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.