Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in. PVC Closet Flange with Plastic Swivel Ring less Knockout

  • Mfr # C53402

  • Zoro # G512108802


product price: $7.99
/ea

Key Features

For Use With
4" Schedule 40 DWV pipe
Color
White
Length
6.70 in
Material
PVC
Width
6.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C53402
Zoro #
G512108802
UPC #
717510534023
Country of Origin
United States

Dimensions

Length
6.70 in
Width
6.85 in

Details

For Use With
4" Schedule 40 DWV pipe
Color
White
Material
PVC

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.