Zoro Homepage

4in. PVC Hub Fit Drain Base for 3-1/2in. Spud

  • Mfr # D52003

  • Zoro # G812107444


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Length (In.)
6.60 in
Material of Construction
PVC
Standards
ASME A112.6.3-2019
Width
6.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D52003
Zoro #
G812107444
UPC #
717510520033
Country of Origin
United States

Dimensions

Length (In.)
6.60 in
Width
6.60 in

Details

Material of Construction
PVC
Standards
ASME A112.6.3-2019

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.