4in. PVC Hub Fit Drain Base with 3-1/2in. Metal Spud and 5in. Nickel Bronze Strainer

  • Mfr # D53068

  • Zoro # G512108628


product price:  $80.85
/ea
Free Shipping & Returns

Key Features

Length (In.)
6.30 in
Material of Construction
PVC
Color/Finish
Nickel Bronze
Width
6.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D53068
Zoro #
G512108628
UPC #
717510530681
Country of Origin
United States

Dimensions

Length (In.)
6.30 in
Width
6.60 in

Details

Material of Construction
PVC
Color/Finish
Nickel Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.