4in. PVC Hub Fit Drain Base with 3-1/2in. Plastic Spud and 5in. Nickel Bronze Strainer

  • Mfr # D53058

  • Zoro # G012108746


product price:  $43.95
/ea

Key Features

Length (In.)
5.60 in
Material of Construction
PVC
Color/Finish
Nickel Bronze
Width
7.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D53058
Zoro #
G012108746
UPC #
717510530582
Country of Origin
United States

Dimensions

Length (In.)
5.60 in
Width
7.70 in

Details

Material of Construction
PVC
Color/Finish
Nickel Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.