Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in. PVC Inside Pipe Fit Drain Base for 3in. Spud

  • Mfr # D52004

  • Zoro # G712121540


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Length (In.)
5.40 in
Material of Construction
PVC
Width
5.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D52004
Zoro #
G712121540
UPC #
717510524970
Country of Origin
United States

Dimensions

Length (In.)
5.40 in
Width
5.80 in

Details

Material of Construction
PVC

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.