4in. PVC Over Pipe Fit Base Cleanout with 3-1/2in. Plastic Spud and 6in. Nickel Bronze Cover

  • Mfr # C60020

  • Zoro # G412121178


product price:  $52.25
/ea

Key Features

Length (In.)
6 in
Material of Construction
PVC
Color/Finish
Nickel Bronze
Width
6.40 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C60020
Zoro #
G412121178
UPC #
717510600209
Country of Origin
China

Dimensions

Length (In.)
6 in
Width
6.40 in

Details

Material of Construction
PVC
Color/Finish
Nickel Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.