Shop JONES STEPHENS
See all product information
Create Account
4in. PVC Over Pipe Fit Base Cleanout with 4in. Metal Spud and 6in. Nickel Bronze Cover
Mfr # C60094
Zoro # G612121176
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
6.20 in
Material of Construction
PVC
Color/Finish
Nickel Bronze
Width
6.30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C60094
- Zoro #
- G612121176
- UPC #
- 717510940602
- Country of Origin
- China
Dimensions
- Length (In.)
- 6.20 in
- Width
- 6.30 in
Details
- Material of Construction
- PVC
- Color/Finish
- Nickel Bronze
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.