4in. PVC Over Pipe Fit Base Cleanout with 4in. Plastic Spud and 6in. Nickel Bronze Cover

  • Mfr # C60072

  • Zoro # G512105153


product price:  $51.29
/ea

Key Features

Length (In.)
6 in
Material of Construction
PVC
Color/Finish
Nickel Bronze
Width
6.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C60072
Zoro #
G512105153
UPC #
717510666724
Country of Origin
China

Dimensions

Length (In.)
6 in
Width
6.40 in

Details

Material of Construction
PVC
Color/Finish
Nickel Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.