Shop JONES STEPHENS
See all product information
Create Account
4in. PVC Over Pipe Fit Drain Base with 3-1/2in. Metal Spud and 6in. Nickel Bronze Strainer
Mfr # D53098
Zoro # G112108844
product price:Â $99.55
/eaKey Features
Length (In.)
6.20 in
Material of Construction
PVC
Color/Finish
Nickel Bronze
Width
6.50. in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D53098
- Zoro #
- G112108844
- UPC #
- 717510530988
- Country of Origin
- United States
Dimensions
- Length (In.)
- 6.20 in
- Width
- 6.50. in
Details
- Material of Construction
- PVC
- Color/Finish
- Nickel Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.