4in. PVC Pipe Fit Floor Sink with 1/2 Top Grate and Dome Bottom Grate

  • Mfr # S59044

  • Zoro # G312176056


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Length (In.)
12.30 in
Material of Construction
PVC
Color/Finish
White
Standards
ASME A112.6.7-2010 (R2015)
Width
12.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S59044
Zoro #
G312176056
UPC #
717510591446
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
12.30 in
Width
12.50 in

Details

Material of Construction
PVC
Color/Finish
White
Standards
ASME A112.6.7-2010 (R2015)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.