Zoro Homepage

4in. PVC Spigot Fit Closet Flange less Knockout

  • Mfr # C51450

  • Zoro # G112108950


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Width
7 in
Color
White
Length
7 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C51450
Zoro #
G112108950
UPC #
717510514506
Country of Origin
United States

Dimensions

Width
7 in
Length
7 in

Details

Color
White
Material
PVC

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.