Zoro Homepage

4in. Schedule 40 Push-On Cleanout Less Gasket with Countersunk Plug - 3in. Height

  • Mfr # C36034

  • Zoro # G212121408


product price: $44.99
/ea

Key Features

Length (In.)
11.50 in
Material of Construction
Cast Iron
Color/Finish
Black
Width
12.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C36034
Zoro #
G212121408
UPC #
717510360349
Country of Origin
India

Dimensions

Length (In.)
11.50 in
Width
12.10 in

Details

Material of Construction
Cast Iron
Color/Finish
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.