4in. Service Weight Push-On Cleanout with Gasket with Raised Head Plug - 3-1/4in. Height

  • Mfr # C36104

  • Zoro # G712127153


product price:  $59.35
/ea

Key Features

Length (In.)
11.50 in
Material of Construction
Cast Iron
Color/Finish
Black
Width
11.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C36104
Zoro #
G712127153
UPC #
717510361049
Country of Origin
China

Dimensions

Length (In.)
11.50 in
Width
11.50 in

Details

Material of Construction
Cast Iron
Color/Finish
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.