Zoro Homepage

4in. Stainless Steel Round Strainer to Fit Inside Plastic Ring

  • Mfr # D54008

  • Zoro # G012175571


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Color - Drains
Stainless
Length - Drains
7.20 in
Shape - Drains
Round
Color/Finish
Stainless Steel
Material of Construction - Drains
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D54008
Zoro #
G012175571
UPC #
717510540086
Country of Origin
China

Dimensions

Length - Drains
7.20 in

Details

Color - Drains
Stainless
Shape - Drains
Round
Color/Finish
Stainless Steel
Material of Construction - Drains
Stainless Steel

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.