Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in. x 2-1/2in. 5in. ID Cast Iron Inside Caulk Closet Flange, Extra Heavy

  • Mfr # C42421

  • Zoro # G012122049


product price: $20.15
/ea

Key Features

Width
6.90 in
Material
Cast Iron
Length
6.80 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C42421
Zoro #
G012122049
UPC #
717510424218
Country of Origin
China

Dimensions

Width
6.90 in
Length
6.80 in

Details

Material
Cast Iron
Color
Black

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.