Zoro Homepage

4in. x 2in. Cast Iron Inside Caulk Four-Way Offset Closet Flange

  • Mfr # C44420

  • Zoro # G912108389


product price: $31.89
/ea

Key Features

Length
6.70 in
Material
Cast Iron
Color
Black
Width
6.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C44420
Zoro #
G912108389
UPC #
717510444209
Country of Origin
China

Dimensions

Length
6.70 in
Width
6.90 in

Details

Material
Cast Iron
Color
Black

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.