
4in x 3-1/2in Cast Iron Service Weight Drain Body
Mfr # D62350B
Zoro # G212127318
product price: $40.99
/eaKey Features
Material of Construction
Cast Iron
Color/Finish
Black
Size
4 in x 3-1/2 in
Material of Construction - Drains
Cast Iron
Color - Drains
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D62350B
Zoro #
G212127318
UPC #
717510356205
Country of Origin
China
Dimensions
Size
4 in x 3-1/2 in
Details
Material of Construction
Cast Iron
Color/Finish
Black
Material of Construction - Drains
Cast Iron
Color - Drains
Black
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.