Zoro Homepage

4in. x 3-1/2in. x 6in. LevelBest Adapter

  • Mfr # D50449

  • Zoro # G512222928


product price: $15.29
/ea

Key Features

Material of Construction
PVC
Color/Finish
Gray
Material of Construction - Drains
PVC
Color - Drains
Gray
Size
4 in x 3-1/2 in x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50449
Zoro #
G512222928
UPC #
717510020489
Country of Origin
United States

Dimensions

Size
4 in x 3-1/2 in x 6 in

Details

Material of Construction
PVC
Color/Finish
Gray
Material of Construction - Drains
PVC
Color - Drains
Gray

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.