
4in. x 3in. ABS Plastic Two Finger Closet Flange
Mfr # C4743A
Zoro # G712108312
product price: $26.19
/eaKey Features
For Use With
3" or 4" cast iron or Schedule 40 DWV pipe
Material
ABS
Width
6.80 in
Length
6.70 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C4743A
Zoro #
G712108312
UPC #
717510474312
Country of Origin
China
Dimensions
Width
6.80 in
Length
6.70 in
Details
For Use With
3" or 4" cast iron or Schedule 40 DWV pipe
Material
ABS
Color
Black
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.