Zoro Homepage

4in. x 3in. Code Blue No Caulk Closet Flange

  • Mfr # C40430

  • Zoro # G012108487


product price: $63.55
/ea

Key Features

Width
6.90 in
Length
6.90 in
Material
Cast Iron
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40430
Zoro #
G012108487
UPC #
717510404302
Country of Origin
China

Dimensions

Width
6.90 in
Length
6.90 in

Details

Material
Cast Iron
Color
Blue

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.