Zoro Homepage

4in. x 4in. Code Blue No Caulk Closet Flange

  • Mfr # C40440

  • Zoro # G612108450


product price: $73.99
/ea

Key Features

Material
Cast Iron
Color
Blue
Length
6.10 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40440
Zoro #
G612108450
UPC #
717510404401
Country of Origin
China

Dimensions

Length
6.10 in
Width
6 in

Details

Material
Cast Iron
Color
Blue

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.