Zoro Homepage

4in. x 4in. x 2in. Cast Iron Inside Caulk 2in. Offset Closet Flange

  • Mfr # C43440

  • Zoro # G112108356


product price: $59.25
/ea

Key Features

Width
7 in
Color
Black
Length
7 in
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C43440
Zoro #
G112108356
UPC #
717510434408
Country of Origin
India

Dimensions

Width
7 in
Length
7 in

Details

Color
Black
Material
Cast Iron

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.