4in. x 6in. Cast Iron Inside Caulk Closet Flange, Service Weight

  • Mfr # C41460

  • Zoro # G112108493


product price: $56.99
/ea

Key Features

Length
5.90 in
Width
6.10 in
Color
Black
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C41460
Zoro #
G112108493
UPC #
717510414608
Country of Origin
China

Dimensions

Length
5.90 in
Width
6.10 in

Details

Color
Black
Material
Cast Iron

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.